Load Center, 100 Amp, Main Breaker, 20 Circuit, 1 Phase, NEMA 3R

Item #: 61684
Cat #: HOM20M100RB
UPC: 78590106136
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 100 Amp, Main Breaker, 20 Circuit, 1 Phase, NEMA 3RLoad Center, 100 Amp, Main Breaker, 20 Circuit, 1 Phase, NEMA 3R

Overview

Load Center, 100 Amp, Main Breaker, 20 Circuit, 1 Phase, NEMA 3RLoad Center, 100 Amp, Main Breaker, 20 Circuit, 1 Phase, NEMA 3R
Also known as: 78590106136, HOM20M100RB

Specifications

Type: Main Breaker
Circuits: 20
Family / Style: Homeline
Amps: 100
Spaces: 20
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Family / Style: Homeline
Spaces: 20
Circuits: 20
Amps: 100
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)