MB Load Center 1PH, 200A, 120/240VAC, 30 Spaces

Item #: 61261
Cat #: HOM3040M200TC
UPC: 78590107653
Sign In or Register to view pricing and more.
Documents & Guides
MB Load Center 1PH, 200A, 120/240VAC, 30 SpacesMB Load Center 1PH, 200A, 120/240VAC, 30 Spaces, 40 Circuits, NEMA 1, 4 to 250 AWG

Overview

MB Load Center 1PH, 200A, 120/240VAC, 30 SpacesMB Load Center 1PH, 200A, 120/240VAC, 30 Spaces, 40 Circuits, NEMA 1, 4 to 250 AWG
Also known as: 78590107653, HOM3040M200TC

Specifications

Amps: 200
Mounting: Flush, Surface
Family / Style: Homeline
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 40
Amps: 200
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Flush, Surface
Spaces: 30
Phase: 1
Circuits: 40

Customer Reviews

No reviews for this product
(0)