Load Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 1 *** Discontinued ***

Item #: 61621
Cat #: HOM30M200C
UPC: 78590106139
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 1Load Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 1 *** Discontinued ***

Overview

Load Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 1Load Center, 200 Amp, Main Breaker, 30 Circuit, 1 Phase, NEMA 1 *** Discontinued ***
Also known as: 78590106139, HOM30M200C

Specifications

Type: Main Breaker
Amps: 200
Family / Style: Homeline
Spaces: 30
IP/NEMA Rating: NEMA 1
Circuits: 30
Type: Main Breaker
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Amps: 200
Spaces: 30
Circuits: 30

Customer Reviews

No reviews for this product
(0)