Eaton BR main lug loadcenter

Item #: 339233
Cat #: 2460SNM
UPC: 786676369763
Sign In or Register to view pricing and more.
Documents & Guides
Eaton BR main lug loadcenter,60 A,Aluminum,NEMA 1,Surface,4 Circuits,2 Spaces,Three-wire,Single-phase,120/240 V,#14-2 AWG Cu/Al

Overview

Eaton BR main lug loadcenter,60 A,Aluminum,NEMA 1,Surface,4 Circuits,2 Spaces,Three-wire,Single-phase,120/240 V,#14-2 AWG Cu/Al
Eaton's BR 1-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: 786676369763, 2460SNM

Specifications

Type: Main Lug
Spaces: 2
Type: Main Lug
Spaces: 2

Customer Reviews

No reviews for this product
(0)