This product may not be available in all locations.
Load Center, Main Lug, 125A, 120/240V, 1PH, 4/8, NEMA 1
Item #:
102961
Cat #:
BR48L125SP
UPC:
786676001236
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface with No Door, NEMA 1- Indoor. Dims: H: 13", W: 11", D: 3.56"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676001236, BR48L125SP
Specifications
Mounting: | Flush, Surface |
Amps: | 125 |
Circuits: | 8 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Mounting: | Flush, Surface |
Circuits: | 8 |
Phase: | 1 |
Type: | Main Lug |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)