Load Center, Main Lug, 125A, 120/240V, 1P, 24/24

Item #: 1311110
Cat #: BRP24L125
UPC: 786689053352
Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP24L125 Eaton Type BR 1-inch PON loadcenter, 125A, MLO, 24 spaces
Also known as: 786689053352, BRP24L125

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 48
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Amps: 125
Phase: 1
Type: Main Lug
Circuits: 48

Customer Reviews

No reviews for this product
(0)