This product may not be available in all locations.
3
more
Load Center, Homeline, 1PH, 20 Spaces, 40 Circuits, 125A, Convertible Main Lugs, PoN
Item #:
695655
Cat #:
HOM2040L125PC
UPC:
785901860693
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 125 Amp, Convertible Main Lugs, PoN, NEMA 1, Combo Cover
Overview
Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 125 Amp, Convertible Main Lugs, PoN, NEMA 1, Combo Cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 125A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 20 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1/0 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 26.02 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901860693, HOM2040L125PC
Specifications
Family / Style: | Homeline |
Amps: | 125 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 40 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Mounting: | Surface |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)