This product may not be available in all locations.
3
more
Load Center, Homeline, 1PH, 20 Spaces, 40 Circuits, 225A, Convertible Main Lugs, PoN
Item #:
698803
Cat #:
HOM2040L225PGC
UPC:
785901861126
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 225 Amp, Convertible Main Lugs, PoN, Ground Bar, NEMA 1, Combo Cover
Overview
Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 225 Amp, Convertible Main Lugs, PoN, Ground Bar, NEMA 1, Combo Cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 225A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 20 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or 4 AWG to 300 kcmil aluminum wire. Load center has a grounding bar. This Homeline load center has a height of 29.84 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901861126, HOM2040L225PGC
Specifications
Family / Style: | Homeline |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 225 |
Circuits: | 40 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)