Load Center, 125 Amp, Main Lugs, 20 Circuit, 1 Phase, NEMA 3R *** Discontinued ***

Item #: 61814
Cat #: HOM20L125RB
UPC: 78590106126
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 125 Amp, Main Lugs, 20 Circuit, 1 Phase, NEMA 3RLoad Center, 125 Amp, Main Lugs, 20 Circuit, 1 Phase, NEMA 3R *** Discontinued ***

Overview

Load Center, 125 Amp, Main Lugs, 20 Circuit, 1 Phase, NEMA 3RLoad Center, 125 Amp, Main Lugs, 20 Circuit, 1 Phase, NEMA 3R *** Discontinued ***
Also known as: 78590106126, HOM20L125RB

Specifications

Circuits: 20
Family / Style: Homeline
Amps: 125
Spaces: 20
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Circuits: 20
Amps: 125
Type: Main Lug
Family / Style: Homeline
Spaces: 20
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)