This product may not be available in all locations.
3
more
Load Center, Homeline, 24/48, MLO, 125VAC, Plug on Neutral
Item #:
695656
Cat #:
HOM2448L125PGC
UPC:
785901977100
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 24 Space 48 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar
Overview
Load Center, Homeline, 24 Space 48 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar
Engineered for value,™ Load Centers feature compatibility with1” circuit breakers, tin & copper plated aluminum bus bars, fully distributed split neutral with backed-out neutral terminal screws, Plug-on Neutral solution for all 8 space and above enclosures, fully convertible mains and top or bottom feed, among other reliable and high quality characteristics.
Also known as: 785901977100, HOM2448L125PGC
Specifications
Family / Style: | Homeline |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 48 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 48 |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)