LOAD CENTER HOM MLO 240V 70A 1PH 2SP

Item #: 61911
Cat #: HOM24L70S
UPC: 78590106116
Sign In or Register to view pricing and more.
Square D,LOAD CENTER HOM MLO 240V 70A 1PH 2SP,#12 to #3 AWG(Al) - #14 to #4 AWG(Cu),1 phase,10 kA,120/240 V AC,120/240 V AC,3-Wire,70 A,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Homeline,Load Center,NEMA 1,Surface (without door),Tin Plated Aluminum,UL Listed

Overview

Square D,LOAD CENTER HOM MLO 240V 70A 1PH 2SP,#12 to #3 AWG(Al) - #14 to #4 AWG(Cu),1 phase,10 kA,120/240 V AC,120/240 V AC,3-Wire,70 A,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Homeline,Load Center,NEMA 1,Surface (without door),Tin Plated Aluminum,UL Listed
Homeline, LC, 70 A, 120/240 V, 1 PH, ML, fixed, 2 SP, N1, surf
Also known as: 78590106116, HOM24L70S

Specifications

Family / Style: Homeline
Amps: 70
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 4
Standards: California Proposition 65
Family / Style: Homeline
Mounting: Surface
Phase: 1
Circuits: 4
Amps: 70
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)