Load Center, Main Lug Only, 100A, 120/240VAC, 6/12, 1PH, NEMA 1

Item #: 62876
Cat #: QO612L100DF
UPC: 78590178564
Sign In or Register to view pricing and more.
Load Center, Main Lug Only, 100 Amp, 120/240 Volt AC, 6 Space, 12 Circuit, 1 Phase, NEMA 1, Flush Cover, with Door

Overview

Load Center, Main Lug Only, 100 Amp, 120/240 Volt AC, 6 Space, 12 Circuit, 1 Phase, NEMA 1, Flush Cover, with Door
Also known as: 78590178564, QO612L100DF

Specifications

Circuits: 12
Mounting: Flush
Family / Style: QO
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Standards: California Proposition 65
Circuits: 12
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Flush
Amps: 100
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)