false (View Customer Accounts)
We have updated our data protection policies based on the new GDPR act. See Details

The Northeast Region has renovated the counter area in Beltsville, MD & Biddeford, ME! If you are in the area, come join us for the Grand Re-Opening event in Beltsville, MD: Wednesday, October 24th 2018, 10am -2pm and in Biddeford, ME: Thursday, October 25th 2018 2:00pm-6pm to learn about new products & tools, take a facility tour, have a chance to win exciting raffle prizes and much more…

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for pricing information.
text.skipToContent text.skipToNavigation
Your ship-to location has been updated

Square D QO612L100RB Load Center, Main Lug Only, 100A, 120/240VAC, 6/12, 1PH, NEMA 3R

Mfr Number: QO612L100RB
Rexel Part Number: 62901
UPC: 78590178559

Product Description

Available in select areas

This item is obsolete and no longer available for purchase.

Click to view alternative product

clear
Wire Cut Options

FT
Min 1 FT
Note: Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
39121101
Amps
100
Circuits
12
Family / Style
QO
Interrupt Rating AC
65000
IP/NEMA Rating
3R
Material
Metal
Mounting
Surface
Phase
3
Poles
3
Spaces
6
Type
Main Lugs Only
Volts AC
240

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection