SQD QO6L100S LD CTR QO MLO 240V

Item #: 714729
Cat #: QO6L100S
UPC: 785901207788
Sign In or Register to view pricing and more.
SQD QO6L100S LD CTR QO MLO 240V 100A 1PH 6SP CSA LIST

Overview

SQD QO6L100S LD CTR QO MLO 240V 100A 1PH 6SP CSA LIST
Also known as: 785901207788, QO6L100S

Specifications

Family / Style: QO
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 100
Phase: 1

Customer Reviews

No reviews for this product
(0)