LOAD CENTER QO MLO 240V 100A 1PH 8SP N1

Item #: 62861
Cat #: QO816L100F
UPC: 78590178567
Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO MLO 240V 100A 1PH 8SP N1,#8 to 1 AWG(Al/Cu),1 phase,10 kA,120/240 V AC,100 A,120/240 V AC,3-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Flush (without door),Load Center,NEMA 1,QO,UL Listed

Overview

Square D,LOAD CENTER QO MLO 240V 100A 1PH 8SP N1,#8 to 1 AWG(Al/Cu),1 phase,10 kA,120/240 V AC,100 A,120/240 V AC,3-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Flush (without door),Load Center,NEMA 1,QO,UL Listed
LOAD Center QO MLO 240V 100A 1PH 8SP N1
Also known as: 78590178567, QO816L100F

Specifications

Mounting: Flush
Family / Style: QO
Amps: 100
Circuits: 16
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Flush
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: QO
Circuits: 16
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)