Load Center, Convertible, 100A, 208Y/120 -240VAC, 3PH, 4W, 30/30

Item #: 516740
Cat #: 3BR3030N100R
UPC: 786676003544
Sign In or Register to view pricing and more.
Documents & Guides
100 AMP, 208Y/120V or 240V AC, 3-Phase, Convertible Load Center, 10 kAIC, 30-Space, 30-Circuit, Aluminum Bus, NEMA 3R, Surface

Overview

100 AMP, 208Y/120V or 240V AC, 3-Phase, Convertible Load Center, 10 kAIC, 30-Space, 30-Circuit, Aluminum Bus, NEMA 3R, Surface
BR style 1-inch commercial loadcenter, convertible main, 30 circuits, 30 spaces, aluminum bus, cover included, d1r box size
Also known as: 786676003544, 3BR3030N100R

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Amps: 100
Spaces: 30
Mounting: Surface
Family / Style: BR
Circuits: 30
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 100
Mounting: Surface
Circuits: 30
Volts AC: 208Y, 120/240
Spaces: 30
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)