Load Center, Main Breaker, 225A, 208Y/120/240VAC, 3PH, 42/42, NEMA 1

Item #: 310791
Cat #: 3BR4242B225
UPC: 786676441254
Sign In or Register to view pricing and more.
Documents & Guides
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 5.19"

Overview

225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 5.19"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676441254, 3BR4242B225

Specifications

Spaces: 42
Phase: 3
Mounting: Flush, Surface
Volts AC: 120/208, 240
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 225
Family / Style: BR
Spaces: 42
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Amps: 225
Phase: 3
Volts AC: 120/208, 240
Circuits: 42
Family / Style: BR

Customer Reviews

No reviews for this product
(0)