This product may not be available in all locations.
Load Center, Main Lug, 150A, 208Y/120/240VAC, 3PH, 24/42, NEMA 1
Item #:
104085
Cat #:
3BR2442L150
UPC:
786676441704
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 1 Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Overview
Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 1 Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441704, 3BR2442L150, Can
Specifications
Phase: | 3 |
Volts AC: | 208Y, 120/240 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Type: | Main Lug, Load Center |
Amps: | 150 |
Family / Style: | BR |
Phase: | 3 |
Mounting: | Flush, Surface |
Circuits: | 42 |
Amps: | 150 |
Volts AC: | 208Y, 120/240 |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug, Load Center |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)