Load Center, Main Lug, 150A, 208Y/120/240VAC, 3PH, 24/42, NEMA 3R

Item #: 333640
Cat #: 3BR2442L150R
UPC: 786676441759
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 3R

Overview

Load Center, Main Lug, 150 AMP, 208Y/120/240 Volt AC, 3-Phase, 24 Space, 42-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 3R
Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441759, 3BR2442L150R

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Mounting: Surface
Circuits: 42
Type: Main Lug, Load Center
Amps: 150
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Type: Main Lug, Load Center
Family / Style: BR
Volts AC: 208Y, 120/240
Circuits: 42
Amps: 150
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)