Load Center, Main Lug, 200A, 120/208/240VAC, 3P,42/42, NEMA 3R

Item #: 104021
Cat #: 3BR4242L200R
UPC: 786676442558
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 39", W: 14.31", D: 5.19"

Overview

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 39", W: 14.31", D: 5.19"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676442558, 3BR4242L200R

Specifications

Amps: 200
Phase: 3
Volts AC: 120/208, 240
Mounting: Surface
Circuits: 42
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/208, 240
Circuits: 42
Family / Style: BR
Phase: 3
Mounting: Surface
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)