Load Center Accessory, QO, Mounting Base, 1PH, 8 Spaces, 100A, Main Lugs, OEM

Item #: 275954
Cat #: QON816L100
UPC: 785901804499
Sign In or Register to view pricing and more.
Load Center Accessory, QO, Mounting Base, 1-Phase, 8 Spaces, 100 Amp, Main Lugs, OEM

Overview

Load Center Accessory, QO, Mounting Base, 1-Phase, 8 Spaces, 100 Amp, Main Lugs, OEM
QO Load Centers offer premium features like QO breakers, ground arc fault interrupters and surge arresters. QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people. Systems are single or three phase and have indoor and outdoor versions. QO Load Centers enable the use of a full complement of accessories. Indoor enclosures are designed to be rotated 180 degrees to accommodate top or bottom service entrance feed. This QO OEM plug on mounting base is for 100A 120/240 VAC 1 phase 3 wire systems. This QO OEM mounting base has a 10 kA breaking capacity. This product is for 8 spaces. This mounting base will accept only QO plug on circuit breakers. The QON mounting base is UL component recognized.
Also known as: 785901804499, QON816L100

Specifications

Mounting: Panel
Family / Style: QO
Amps: 100
Circuits: 16
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Panel
Amps: 100
Phase: 1
Standards: California Proposition 65
Family / Style: QO
Circuits: 16
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)