Load Center, Main Breaker, 200A, 120/240V, 1P, 40/80, NEMA 1

Item #: 884226
Cat #: BR4080BQN200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 25 kAIC, Quick Connect Neutral, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39.00", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 25 kAIC, Quick Connect Neutral, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39.00", W: 14.31", D: 3.88"
Also known as: BR4080BQN200

Specifications

Circuits: 80
Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 80
Mounting: Flush, Surface
Phase: 1
Family / Style: BR
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)