Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40

Item #: 1311004
Cat #: BRP20B100
UPC: 786689053154
Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 23", W: 14.3", D: 3.88", Surface/Flush Mount

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 23", W: 14.3", D: 3.88", Surface/Flush Mount
BR plug-on neutral loadcenter, 100A, main breaker, 20 spaces
Also known as: 786689053154, BRP20B100

Specifications

Length: 23 in
Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Width: 14.300 in
Depth: 3.880 in
Length: 23 in
Amps: 100
Phase: 1
Family / Style: BR
Width: 14.300 in
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Depth: 3.880 in

Customer Reviews

No reviews for this product
(0)