Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1

Item #: 1276076
Cat #: BRP40B200
UPC: 786689044053
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 15.54", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 15.54", D: 3.88"
BR plug-on neutral loadcenter 200A 25kAIC main breaker 40/80 circuit AL bus nema 1
Also known as: 786689044053, BRP40B200, Sub panel

Specifications

Circuits: 80
Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Height: 39 in
Family / Style: BR
Width: 15.540 in
Depth: 3.880 in
Circuits: 80
Mounting: Flush, Surface
Phase: 1
Height: 39 in
Width: 15.540 in
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Depth: 3.880 in

Customer Reviews

No reviews for this product
(0)