Load Center, Main Lug, 125A, 120/240V, 1PH, 12/24, NEMA 3R

Item #: 103638
Cat #: BR1224L125R
UPC: 786676446709
Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 5.19"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 5.19"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676446709, BR1224L125R, qo panel

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Type: Main Lug
Family / Style: BR
Mounting: Surface
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)