Load Center, Main Lug, 200A, 120/240V, 1P, 40/80

Item #: 1311111
Cat #: BRP40L200
UPC: 786689052980
Sign In or Register to view pricing and more.
200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.2", W: 14.3", D: 3.88"

Overview

200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.2", W: 14.3", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP40L200 Eaton Type BR plug-on neutral loadcenter, 200A, MLO, 40 spaces, 120/240 V, Two hots, a neutral, and a ground wire, 10kAIC, NEMA 1, Single Pole
Also known as: 786689052980, BRP40L200, 40 ckt mlo

Specifications

Circuits: 80
Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Width: 14.300 in
Depth: 3.880 in
Length: 34.200 in
Circuits: 80
Mounting: Flush, Surface
Phase: 1
Type: Main Lug
Width: 14.300 in
Length: 34.200 in
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Depth: 3.880 in

Customer Reviews

No reviews for this product
(0)