This product may not be available in all locations.
3
more
Load Center, Homeline, 1PH, 12 Spaces, 24 Circuits, 125A, Convertible Main Lugs, PoN
Item #:
698777
Cat #:
HOM1224L125PGC
UPC:
785901864776
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 1-Phase, 12 Spaces, 24 Circuits, 125 Amp, Convertible Main Lugs, PoN, NEMA1, Ground Bar, Combo Cover
Overview
Load Center, Homeline, 1-Phase, 12 Spaces, 24 Circuits, 125 Amp, Convertible Main Lugs, PoN, NEMA1, Ground Bar, Combo Cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 125A 120/240 VAC single phase. Load center has a grounding bar. Homeline load center provides a 10 kA breaking capacity. This system provides 12 spaces in a NEMA 1 indoor enclosure with a combination flush/surface cover. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 17.92 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901864776, HOM1224L125PGC
Specifications
Family / Style: | Homeline |
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 24 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 24 |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)