400A, 120/208/240V, 3P, 42/42, MB Loadcenter, NEMA 3R

Item #: 707124
Cat #: 3BR4242B400R
UPC: 786685895321
Sign In or Register to view pricing and more.
Documents & Guides
400 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 22 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Additional: Hub Closure Plate. Dims: H: 66.56", W: 16.31", D: 6.38"

Overview

400 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 22 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Additional: Hub Closure Plate. Dims: H: 66.56", W: 16.31", D: 6.38"
Also known as: 786685895321, 3BR4242B400R

Specifications

Spaces: 42
Phase: 3
Amps: 400
Volts AC: 120/208, 240
Mounting: Surface
Circuits: 42
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 42
Amps: 400
Mounting: Surface
Family / Style: BR
Phase: 3
Volts AC: 120/208, 240
Circuits: 42
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)