ES LC MB 24S/42C 3PH 150A N1

Item #: 287838
Cat #: S2442B3150
UPC: 662643926194
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 24 1-INCH SPACES ALLOWING MAX 42 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (150A) 10KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.

Overview

SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. FACTORY INSTALLED MAIN BREAKER WITH 24 1-INCH SPACES ALLOWING MAX 42 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (150A) 10KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.
Also known as: 662643926194, S2442B3150

Specifications

Type: Main Breaker
Spaces: 24
Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 150
Interrupt Rating AC: 22 kA
Type: Main Breaker
Phase: 3
Amps: 150
Spaces: 24
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)