Load Center, Main Lug, 200A, 120/208/240VAC, 3P, 30/42, NEMA 3R

Item #: 306685
Cat #: 3BR3042L200R
UPC: 786676442350
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Load Center, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 34.13", W: 14.31", D: 5.19"

Overview

200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Load Center, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 34.13", W: 14.31", D: 5.19"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676442350, 3BR3042L200R

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Circuits: 42
Type: Main Lug
Volts AC: 240, 120/208Y
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Type: Main Lug
Family / Style: BR
Phase: 3
Circuits: 42
Volts AC: 240, 120/208Y
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)