Load Centers - Aluminum Bus
674 Found
Eaton
Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Item #: 1276076
CAT #: BRP40B200
UPC: 786689044053
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Item #: 1311009
CAT #: BRP20L125
UPC: 786689053222
Sign In or Register to view pricing and more.
Square D
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, 8/16, NEMA 3R
Item #: 695653
CAT #: HOM816M200PFTRB
UPC: 785901973959
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Item #: 1310882
CAT #: BRP12L125
UPC: 786689052959
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Item #: 1311111
CAT #: BRP40L200
UPC: 786689052980
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lugs, 125A, 120/240V, 1PH, 8/16, NEMA 3R
Item #: 7929
CAT #: BR816L125RP
UPC: 786676001472
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
Item #: 1276074
CAT #: BRP30B200
UPC: 786689044060
Sign In or Register to view pricing and more.
Eaton
Main Lug Loadcenter, 4C/3W/1P
Item #: 1721808
CAT #: BR2L125RP
UPC: 786689339418
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
Item #: 1310531
CAT #: BRP40L200G
UPC: 786689052997
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
Item #: 1311004
CAT #: BRP20B100
UPC: 786689053154
Sign In or Register to view pricing and more.
Square D
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA1
Item #: 695649
CAT #: HOM4080M200PC
UPC: 785901977575
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60
Item #: 1310524
CAT #: BRP30B100
UPC: 786689054991
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 125A, 120/240V, 1P, 30/60
Item #: 1310526
CAT #: BRP30L125
UPC: 786689052874
Sign In or Register to view pricing and more.
Square D
Load Center, Homeline, Main Lug Only, 100A, 6/12, 120/240V, NEMA 3R
Item #: 61829
CAT #: HOM612L100RB
UPC: 78590106120
Sign In or Register to view pricing and more.
Square D
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA1
Item #: 695648
CAT #: HOM3060M200PC
UPC: 785901977759
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
Item #: 1276075
CAT #: BRP30L200G
UPC: 786689044084
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 15.54", D: 3.88"
Item #: 1276076
CAT #: BRP40B200
UPC: 786689044053
Made in USA
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Item #: 1311009
CAT #: BRP20L125
UPC: 786689053222
Made in USA
Sign In or Register to view pricing and more.
Square D
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, 8/16, NEMA 3R
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, NEMA 3R, Feed Through, 1-Phase
Item #: 695653
CAT #: HOM816M200PFTRB
UPC: 785901973959
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.3", D: 3.88"
Item #: 1310882
CAT #: BRP12L125
UPC: 786689052959
Made in USA
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.2", W: 14.3", D: 3.88"
Item #: 1311111
CAT #: BRP40L200
UPC: 786689052980
Made in USA
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lugs, 125A, 120/240V, 1PH, 8/16, NEMA 3R
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.54"
Item #: 7929
CAT #: BR816L125RP
UPC: 786676001472
Made in USA
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush, NEMA 1 - Indoor. Dims: L: 34.2", W: 14.3", D: 3.88"
Item #: 1276074
CAT #: BRP30B200
UPC: 786689044060
Made in USA
Sign In or Register to view pricing and more.
Eaton
Main Lug Loadcenter, 4C/3W/1P
BR Main Lug Loadcenter, Rainproof, Furnished With Hub Closure Plates, Main Lug, 125 Amp, 6R, Aluminum, Cover Included, NEMA 3R, Metallic, 10 kAIC, 2 Spaces, 4 Circuits, Three-Wire, Single-Phase, 9.5"H X 4.50"W X 3.3"D
Item #: 1721808
CAT #: BR2L125RP
UPC: 786689339418
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 200A, 120/240V, 1P, 40/80
200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor Dimensions: H: 34.2" x W: 14.3" x D: 3.88"
Item #: 1310531
CAT #: BRP40L200G
UPC: 786689052997
Made in USA
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 23", W: 14.3", D: 3.88", Surface/Flush Mount
Item #: 1311004
CAT #: BRP20B100
UPC: 786689053154
Made in USA
Sign In or Register to view pricing and more.
Square D
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA1
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 40 Space, 80 Circuit, NEMA 1, Plug On Neutral
Item #: 695649
CAT #: HOM4080M200PC
UPC: 785901977575
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 29", W: 14.3", D: 3.88"
Item #: 1310524
CAT #: BRP30B100
UPC: 786689054991
Made in USA
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 125A, 120/240V, 1P, 30/60
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.25", W: 16", D: 3.88"
Item #: 1310526
CAT #: BRP30L125
UPC: 786689052874
Made in USA
Sign In or Register to view pricing and more.
Square D
Load Center, Homeline, Main Lug Only, 100A, 6/12, 120/240V, NEMA 3R
Load Center, Homeline, Main Lug Only, 100 Amp, 6 Space, 12 Circuit, 120/240 Volt AC, NEMA 3R
Item #: 61829
CAT #: HOM612L100RB
UPC: 78590106120
Sign In or Register to view pricing and more.
Square D
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA1
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 30 Space, 60 Circuit, NEMA 1, Plug On Neutral
Item #: 695648
CAT #: HOM3060M200PC
UPC: 785901977759
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Lug, 200A, 120/240V, 1P, 30/60
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29", W: 14.31", D: 3.88"
Item #: 1276075
CAT #: BRP30L200G
UPC: 786689044084
Made in USA
Sign In or Register to view pricing and more.