This product has been discontinued.
This product may not be available in all locations.
Load Center, Main Lugs, Convertible, 200A, 120/240VAC, 1PH, 12/24
Item #:
651507
Cat #:
BR1224N200R
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Load Center, Convertible Main, 200 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 24-pole, Aluminum Bus, NEMA 3R
Overview
Load Center, Convertible Main, 200 Amp, 120/240 Volt AC, 1-Phase, 12 Space, 24-pole, Aluminum Bus, NEMA 3R
Also known as: BR1224N200R
Specifications
Amps: | 200 |
Spaces: | 12 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
Family / Style: | BR |
Spaces: | 12 |
Phase: | 1 |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)