This product has been discontinued.
This product may not be available in all locations.
Load Center, Main Lug, Convertible, 125A, 120/240VAC, 1PH, 20/24
Item #:
632184
Cat #:
BR2024NC125
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Load Center, Convertible Main Lugs, 125 Amp, 120/240 Volt AC, 1-Phase, 20 Space, 24-pole, Copper Bus, NEMA 1
Overview
Load Center, Convertible Main Lugs, 125 Amp, 120/240 Volt AC, 1-Phase, 20 Space, 24-pole, Copper Bus, NEMA 1
Also known as: BR2024NC125
Specifications
Mounting: | Flush, Surface |
Amps: | 125 |
Spaces: | 20 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 24 |
Family / Style: | BR |
Mounting: | Flush, Surface |
Spaces: | 20 |
Phase: | 1 |
Type: | Main Lug |
Family / Style: | BR |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)