BR style 1-inch loadcenter

Item #: 659508
Cat #: BR2040NC200R
UPC:
Sign In or Register to view pricing and more.
Eaton BR convertible loadcenter,No feed-thru lugs,Convertible main,200 A,D1r,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BR,40 Circuits,20 Spaces,Three-wire,Single-phase,120/240 V,Determined by circuit breaker installed

Overview

Eaton BR convertible loadcenter,No feed-thru lugs,Convertible main,200 A,D1r,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BR,40 Circuits,20 Spaces,Three-wire,Single-phase,120/240 V,Determined by circuit breaker installed
Eaton's BR convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: BR2040NC200R

Specifications

Amps: 200
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Circuits: 40
Spaces: 20
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)