This product has been discontinued.
This product may not be available in all locations.
Load Center, Main Lug, Convertible, 200A, 120/240VAC, 1PH, 30/40
Item #:
466319
Cat #:
BR3040NC200
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Load Center, Convertible Main Lugs, 200 Amp, 120/240 Volt AC, 30 Space, 40-Pole, Copper Bus, NEMA 1
Overview
Load Center, Convertible Main Lugs, 200 Amp, 120/240 Volt AC, 30 Space, 40-Pole, Copper Bus, NEMA 1
Also known as: BR3040NC200
Specifications
Amps: | 200 |
Mounting: | Flush, Surface |
Spaces: | 30 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Circuits: | 40 |
Amps: | 200 |
Spaces: | 30 |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 40 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)