Load Center, Main Lugs Convertible, 200A, 120/240VAC, 1PH, 25kAIC

Item #: 480035
Cat #: BR4040NC200
UPC:
Sign In or Register to view pricing and more.
Load Center, Main Lugs, Convertible, 200 Amp, 120/240 Volt AC, 1-Phase, 40 Space, 40-Pole, Copper Bus, NEMA 1

Overview

Load Center, Main Lugs, Convertible, 200 Amp, 120/240 Volt AC, 1-Phase, 40 Space, 40-Pole, Copper Bus, NEMA 1
Also known as: BR4040NC200

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 40
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 40
Phase: 1
Type: Main Lug
Circuits: 40
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)