FLD CNVRTB 150A 16CRK 22K IC 3R

Item #: 59047
Cat #: TLM2415RCU
UPC: 783164112962
Sign In or Register to view pricing and more.
Documents & Guides
PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM2415RCU features space for 24, 1" breakers, a 150 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.

Overview

PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM2415RCU features space for 24, 1" breakers, a 150 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.
Also known as: 783164112962, TLM2415RCU

Specifications

Spaces: 24
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Circuits: 40
Spaces: 24
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Mounting: Flush, Surface
Phase: 1
Amps: 150

Customer Reviews

No reviews for this product
(0)