6CIRC MNLUG 125A INDOOR SURFACE

Item #: 77650
Cat #: TLM612SCUD
UPC: 783164268010
Sign In or Register to view pricing and more.
Documents & Guides
PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM612SCUD features space for 6, 1" breakers, 125 A bus ampere rating, a copper bus, an optional door for 6-8 circuit panel, and a surface enclosure.

Overview

PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TLM612SCUD features space for 6, 1" breakers, 125 A bus ampere rating, a copper bus, an optional door for 6-8 circuit panel, and a surface enclosure.
Also known as: 783164268010, TLM612SCUD

Specifications

Circuits: 12
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Circuits: 12
Mounting: Surface
Phase: 1
Interrupt Rating AC: 65 kA
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)