Load Center, Main Breaker, 150A, 120/240V, 1PH, 30/30, NEMA 1

Item #: 656529
Cat #: BR3030BC150
UPC:
Sign In or Register to view pricing and more.
Load Center, Main Breaker, 150 Amp, 30 Space, 30-pole, Copper Bus, NEMA 1

Overview

Load Center, Main Breaker, 150 Amp, 30 Space, 30-pole, Copper Bus, NEMA 1
Also known as: BR3030BC150

Specifications

Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Circuits: 30
Interrupt Rating AC: 10 kA
Type: Main Breaker
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Interrupt Rating AC: 10 kA
Mounting: Flush, Surface
Phase: 1
Amps: 150
Circuits: 30

Customer Reviews

No reviews for this product
(0)