This product may not be available in all locations.
Eaton CH main breaker loadcenter, 35 kAIC *** Discontinued ***
Item #:
105136
Cat #:
CH42B200KRN
UPC:
782116044948
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton CH main breaker loadcenter,Standard,Main breaker,200 A,K,Copper,Ch8kf-combination, ch8ks-surface,NEMA 1,Metallic,Top/bottom,35 kAIC,CSR,42 Circuits,42 Spaces,Three-wire,Single-phase,#2 AWG-300 kcmil *** Discontinued ***
Overview
Eaton CH main breaker loadcenter,Standard,Main breaker,200 A,K,Copper,Ch8kf-combination, ch8ks-surface,NEMA 1,Metallic,Top/bottom,35 kAIC,CSR,42 Circuits,42 Spaces,Three-wire,Single-phase,#2 AWG-300 kcmil *** Discontinued ***
EatonÆs CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Also known as: 782116044948, CH42B200KRN
Specifications
Type: | Main Breaker |
Amps: | 200 |
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Interrupt Rating AC: | 35 kA |
Type: | Main Breaker |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 35 kA |
Amps: | 200 |
Family / Style: | CH |
Phase: | 1 |
Circuits: | 42 |
Customer Reviews
No reviews for this product
(0)