This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM4222RCU features spaces for 42, 1" breakers, a 225 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.
Overview
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM4222RCU features spaces for 42, 1" breakers, a 225 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.
Also known as: 783164113235, TM4222RCU
Specifications
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Amps: | 225 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Mounting: | Surface |
Volts AC: | 120/240 |
Amps: | 225 |
Interrupt Rating AC: | 22 kA |
Phase: | 1 |
Circuits: | 42 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)