This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 40 1-INCH SPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOORUSE.. REPLACED BY PN4040B1200C. AVAILABLE 4/1/2020
Overview
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 40 1-INCH SPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOORUSE.. REPLACED BY PN4040B1200C. AVAILABLE 4/1/2020
Also known as: 040892650518, P4040B1200CU
Specifications
Amps: | 200 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Family / Style: | PL |
Volts AC: | 120/240 |
Circuits: | 40 |
Interrupt Rating AC: | 22 kA |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | PL |
Circuits: | 40 |
Mounting: | Flush, Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)