PL LC MB 12S/24C 1PH 100A N3R

Item #: 291405
Cat #: PW1224B1100CU
UPC: 040892650662
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (100A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOORUSE.. REPLACED BY PNW1224B1100C. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (100A) 22KA INTERRUPT. SPECIAL FEATURES COPPERBUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOORUSE.. REPLACED BY PNW1224B1100C. AVAILABLE 4/1/2020
Also known as: 040892650662, PW1224B1100CU

Specifications

Circuits: 12
Amps: 100
Mounting: Surface
Phase: 1
Family / Style: PL
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Circuits: 12
Mounting: Surface
Family / Style: PL
Interrupt Rating AC: 22 kA
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)