This product may not be available in all locations.
Load Center, Main Breaker, 200A, 42 Circuit, 1PH, NEMA 1
Item #:
63097
Cat #:
QO142M200
UPC:
785901394907
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Convertible Main, Copper Bus
Overview
Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 1, Convertible Main, Copper Bus
Also known as: 785901394907, QO142M200
Specifications
Type: | Main Breaker |
Amps: | 200 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 42 |
Customer Reviews
No reviews for this product
(0)