1-Phase Main Breaker Copper Bus Load Centers
341 Found
Eaton
Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1
Item #: 1312955
CAT #: CHP42B200X7
UPC: 786679189641
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 200A, 42/42, NEMA 1, Main Breaker
Item #: 2071448
CAT #: LP420-BPD
UPC: 078477996256
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 225A, 42/42, NEMA 1, Main Lug
Item #: 2071446
CAT #: LP422-LPD
UPC: 078477996317
Sign In or Register to view pricing and more.
Square D
Load Center, Main Breaker, 200A, 120/240VAC, 8/16, 3R, Feed Through
Item #: 63834
CAT #: QO1816M200FTRB
UPC: 785901868187
Sign In or Register to view pricing and more.
ABB
Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 20 Space
Item #: 78101
CAT #: TM2020RCU
UPC: 783164113143
Sign In or Register to view pricing and more.
Square D
Load Center, QO, 1PH, 20 Spaces, 30 Circuits, 200A, Convertible Main Breaker, PoN, NEMA3R
Item #: 1567472
CAT #: QO120M200PRB
UPC: 785901609360
Sign In or Register to view pricing and more.
ABB
Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 8 Space
Item #: 78104
CAT #: TM820RCUFL
UPC: 783164113259
Sign In or Register to view pricing and more.
ABB
Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space, NEMA 3R
Item #: 77648
CAT #: TLM812RCU
UPC: 783164268072
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 200A, 120/240V, 1P, 32/64, 25kAIC
Item #: 1310565
CAT #: CHP32B200X6
UPC: 786689055172
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 200A, 42/42, NEMA 3R, Main Breaker
Item #: 2071436
CAT #: LR420-BDD
UPC: 078477217177
Sign In or Register to view pricing and more.
Eaton
Plug-On Neutral Loadcenter, 200A, 8 Spaces, 25 kAIC, NEMA 3R
Item #: 1310582
CAT #: CHP08B200RF
UPC: 786689058470
Sign In or Register to view pricing and more.
Square D
Load Center, Main Breaker, 200A, 30/30, 120/240VAC, 65kAIC, NEMA 3R , PON
Item #: 861929
CAT #: QO130M200PRB
UPC: 785901229001
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 150A, 120/240V, 1P, 32/64, 25 kAIC
Item #: 1310568
CAT #: CHP32B150X6
UPC: 786689055165
Sign In or Register to view pricing and more.
Square D
Load Center, Main Breaker, 200A, 40 Circuit, 1PH, NEMA 1, PoN
Item #: 1550064
CAT #: QO140M200P
UPC:
Sign In or Register to view pricing and more.
Square D
Breaker, Enclosure Only, NEMA 3R, 2P, 225A, for QOM Breakers
Item #: 62156
CAT #: QOM22225NRB
UPC: 785901328872
Sign In or Register to view pricing and more.
Square D
QO PLUG-ON NEUT LC N1 1PH MB 240V 200A
Item #: 541098
CAT #: QO130M200P
UPC: 785901242536
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, CH, 200A, 120/240VAC, 1P, 42/84, NEMA 1
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Item #: 1312955
CAT #: CHP42B200X7
UPC: 786679189641
Made in USA
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 200A, 42/42, NEMA 1, Main Breaker
Load Center, 200 Amp, 42 Space/42 Circuit, NEMA 1, Main Breaker
Item #: 2071448
CAT #: LP420-BPD
UPC: 078477996256
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 225A, 42/42, NEMA 1, Main Lug
Load Center, 200 Amp, 42 Space/42 Circuit, NEMA 1, Main Lug
Item #: 2071446
CAT #: LP422-LPD
UPC: 078477996317
Sign In or Register to view pricing and more.
Square D
Load Center, Main Breaker, 200A, 120/240VAC, 8/16, 3R, Feed Through
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, NEMA 3R, Feed Through
Item #: 63834
CAT #: QO1816M200FTRB
UPC: 785901868187
Sign In or Register to view pricing and more.
ABB
Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 20 Space
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 20 Space, 40 Circuits, NEMA 3R, Surface
Item #: 78101
CAT #: TM2020RCU
UPC: 783164113143
Sign In or Register to view pricing and more.
Square D
Load Center, QO, 1PH, 20 Spaces, 30 Circuits, 200A, Convertible Main Breaker, PoN, NEMA3R
Load Center, QO, 1-Phase, 20 Spaces, 30 Circuits, 200 Amp, Convertible Main Breaker, Plug on Neutral, NEMA3R, UL
Item #: 1567472
CAT #: QO120M200PRB
UPC: 785901609360
Sign In or Register to view pricing and more.
ABB
Load Center, Main Breaker, 200A, 120/240VAC, 1PH, 22kAIC, 8 Space
Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 8 Space, 16 Circuits, NEMA 3R, Feed Through Lug
Item #: 78104
CAT #: TM820RCUFL
UPC: 783164113259
Sign In or Register to view pricing and more.
ABB
Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space, NEMA 3R
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 3R
Item #: 77648
CAT #: TLM812RCU
UPC: 783164268072
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 200A, 120/240V, 1P, 32/64, 25kAIC
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 34.13", W: 14.31", D: 3.87"
Item #: 1310565
CAT #: CHP32B200X6
UPC: 786689055172
Made in USA
Sign In or Register to view pricing and more.
Leviton Load Centers
Load Center, 200A, 42/42, NEMA 3R, Main Breaker
Load Center, 200 Amp, 120/240 Volt AC, 42 Space/42 Circuit, NEMA 3R, Main Breaker
Item #: 2071436
CAT #: LR420-BDD
UPC: 078477217177
Sign In or Register to view pricing and more.
Eaton
Plug-On Neutral Loadcenter, 200A, 8 Spaces, 25 kAIC, NEMA 3R
CH Plug-On Neutral Loadcenter, 200A, Main Breaker, 25 kAIC, 8 Spaces, NEMA 3R, Feed-Through Lugs Included
Item #: 1310582
CAT #: CHP08B200RF
UPC: 786689058470
Made in USA
Sign In or Register to view pricing and more.
Square D
Load Center, Main Breaker, 200A, 30/30, 120/240VAC, 65kAIC, NEMA 3R , PON
Load Center, Main Breaker, 200 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R, Plug-On-Neutral
Item #: 861929
CAT #: QO130M200PRB
UPC: 785901229001
Sign In or Register to view pricing and more.
Eaton
Load Center, Main Breaker, 150A, 120/240V, 1P, 32/64, 25 kAIC
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 29.13", W: 14.31", D: 5.19" ***Cover Sold Separately***
Item #: 1310568
CAT #: CHP32B150X6
UPC: 786689055165
Made in USA
Sign In or Register to view pricing and more.
Square D
Load Center, Main Breaker, 200A, 40 Circuit, 1PH, NEMA 1, PoN
Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 40 Spaces, 40 Circuits, NEMA 1, Convertible Main, Copper Bus, Plug on Neutral
Item #: 1550064
CAT #: QO140M200P
UPC:
Sign In or Register to view pricing and more.
Square D
Breaker, Enclosure Only, NEMA 3R, 2P, 225A, for QOM Breakers
Breaker, Enclosure Only, NEMA 3R, 2-Pole, 225 Amp, for QOM Breakers
Item #: 62156
CAT #: QOM22225NRB
UPC: 785901328872
Sign In or Register to view pricing and more.
Square D
QO PLUG-ON NEUT LC N1 1PH MB 240V 200A
Square D,QO PLUG-ON NEUT LC N1 1PH MB 240V 200A,1-Phase,200 A,22 kA,240 VAC,3-wire,30,30,4 AWG TO 250 KCMIL (ALUMINUM/COPPER),Main Breaker Convertible Load Center,NEMA 1,None,Plug-On Neutral,Plug-on,QOM2,UL Listed, CSA Certified
Item #: 541098
CAT #: QO130M200P
UPC: 785901242536
Sign In or Register to view pricing and more.