This product may not be available in all locations.
40A, 120/ 240V, 1P, 2/4, ML Loadcenter, NEMA 1
Item #:
83693
Cat #:
CH2L40SP
UPC:
782114190418
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
40 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"
Overview
40 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114190418, CH2L40SP
Specifications
Family / Style: | CH |
Circuits: | 2, 4 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 40 |
Type: | Main Lug |
Family / Style: | CH |
Mounting: | Surface |
Phase: | 1 |
Amps: | 40 |
Circuits: | 2, 4 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)