Load Center, Main Lug, 70A, 120/240V, 1P, 2/4, NEMA 1

Item #: 118433
Cat #: CH2L70SP
UPC: 782114190449
Sign In or Register to view pricing and more.
Documents & Guides
70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"

Overview

70 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 9.50", W: 4.50", D: 3.13"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782114190449, CH2L70SP

Specifications

Family / Style: CH
Circuits: 2, 4
Amps: 70
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Copper
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: CH
Amps: 70
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Lug
Circuits: 2, 4
Mounting: Surface
Material: Copper
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)