Load Center, Main Lug, 125A, 120/240V, 1P, 24/48

Item #: 1310899
Cat #: CHP24L125X2
UPC: 786689054311
Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
CH PON Loadcenter, 125A, MLO, 24 Spaces Catalog#:CHP24L125X2 CH plug-on neutral loadcenter, 125A, MLO, 24 spaces
Also known as: 786689054311, CHP24L125X2

Specifications

Family / Style: CH
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 48
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 48
Amps: 125
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)