Load Center, Main Lug, 225A, 120/240V, 1P, 42/84

Item #: 1310579
Cat #: CHP42L225X6
UPC: 786689055202
Sign In or Register to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88" ***Cover Sold Separately #1300073***

Overview

225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover Size: C. NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88" ***Cover Sold Separately #1300073***
Eaton CH Plug-on neutral loadcenter Catalog#:CHP42L225X6 Eaton CH Plug-on neutral loadcenter, 225A, MLO, 42 spaces, 10kAIC#1 AWG-300 kcmil wire size, NEMA 1 enclosure, Single-phase, 84 circuits,120/240V, X6 box size
Also known as: 786689055202, CHP42L225X6, Load Center

Specifications

Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 225
Circuits: 84
Family / Style: CH
Phase: 1
Type: Main Lug
Circuits: 84
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225

Customer Reviews

No reviews for this product
(0)