This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Main lug load centers can be used as a home's main panel or sub panel depending upon your preferences. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TPL412CT is made of thermoplastic and features spaces for 4, 1" breakers, a 125A main ampere rating, a factory included ground bar, and a combination surface/flush enclosure.
Overview
Main lug load centers can be used as a home's main panel or sub panel depending upon your preferences. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when installed in accordance with electrical code. The TPL412CT is made of thermoplastic and features spaces for 4, 1" breakers, a 125A main ampere rating, a factory included ground bar, and a combination surface/flush enclosure.
Also known as: 783164191288, TPL412CT
Specifications
Phase: | 1 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)